Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr412
Mfr # PR412
Zoro # G4888516
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Direct
- Nipple Orientation Angled
- Regulator Material Steel
- Regulator Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # PR412
- Zoro # G4888516
- UPC # 707390711249
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Direct |
Nipple Orientation | Angled |
Regulator Material | Steel |
Regulator Finish | Silver |
Item | Regulator |
Part Finish | Silver |
Port Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Dial Tire Inflator W/Locking/Dual Chucks (3083)
- HUSKY LINER 0314 FORD F150 TRUCKS AND MULTIFIT UNIVERSAL FOR OTHERS FLOOR MATS BLACK (51231)
- GLOBAL INDUSTRIAL 6 Bolt On Vehicle Fan, 294 CFM, 12V, 2 Speed (800508)
- VELVAC Display Box Of Polyurethane Seals (035012)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- MSD IGNITION ATOMIC EFI MASTER KIT (2900)
- Standard Ignition Fuel Injection Systems