Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr391
Mfr # PR391
Zoro # G4890476
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Caution sheet
- Adjustment Range 38 psi
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR391
- Zoro # G4890476
- UPC # 707390477725
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | Caution sheet |
Adjustment Range | 38 psi |
Item | Fuel Pressure Regulator |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop Kit (312A)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- SPEC-D TUNING 10-15 Chevrolet Camaro Catback Exhaust System With Burnt Tip (MFCAT2-CMR10T-SD)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- BOSCH Gas Injection Valve Fuel Injector, 62678 (62678)
- Standard Ignition Fuel Injection Systems