Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr360
Mfr # PR360
Zoro # G4896548
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Rubber
- Mounting Style Direct
- Series Standard OE Replacement
- Port Quantity 1
- Part Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR360
- Zoro # G4896548
- UPC # 707390378183
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel and Rubber |
Mounting Style | Direct |
Item | Regulator |
Series | Standard OE Replacement |
Port Quantity | 1 |
Part Finish | Silver |
Regulator Finish | Silver |
Regulator Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- RED HORSE PERFORMANCE -06 (3/8") NPT MALE PIPE UNION - CLEAR (911-06-5)
- Standard Ignition Fuel Injection Systems