Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr308
Mfr # PR308
Zoro # G4893696
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Caution Sheet, O-Ring
- Adjustment Range 44 psi
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # PR308
- Zoro # G4893696
- UPC # 91769784621
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | Caution Sheet, O-Ring |
Adjustment Range | 44 psi |
Item | Fuel Pressure Regulator |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ABS Power Cord, 240" L, Green Color (87173)
- CRESCENT JOBOX 2 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 12"H x 50"L (1407980)
- GROTE Rubber Insul. Clamp, 3/4", PK100 (83-8104)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- HOLLEY BLT FUEL RAILS OE STYLE LS INT (534-209)
- Standard Ignition Fuel Injection Systems