Shop All Fuel Injection Systems
Standard Ignition
FUEL PRESSURE REGULATOR
Mfr # PR290
Zoro # G502148962
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure - PSI 42 PSI
- Nipple Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR290
- Zoro # G502148962
- UPC # 91769702830
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Operating Pressure - PSI | 42 PSI |
Nipple Orientation | Straight |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT DeepDrop Adjustable Trailer Hitch Ball Mount with Dual Ball, 2 Shank, 15K (45936)
- GREENFIELD Greenfield 514-RD Vinyl Coated River Anchor - Red, 14 lb. (514-RD)
- FLEX SEAL Rubberized Tape, White, 4" (TFSWHTR0405)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Blue (20541)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- MSD IGNITION ATOMIC EFI MASTER KIT (2900)
- Standard Ignition Fuel Injection Systems