Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, PR270
Mfr # PR270
Zoro # G900632872
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Includes Caution Sheet
- Mounting Style Bolt Mount
- Operating Pressure - PSI 44 psi
- Regulator Finish Silver
- Regulator Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR270
- Zoro # G900632872
- UPC # 9176969325
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Type | Includes Caution Sheet |
Mounting Style | Bolt Mount |
Operating Pressure - PSI | 44 psi |
Regulator Finish | Silver |
Item | Regulator |
Regulator Material | Steel |
Nipple Orientation | Straight |
Port Quantity | 3 |
Description
Fuel Pressure Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6931)
- GREEN LEAF Coupler Cam Lock 1-1/2In Barb (GLP 150 C)
- TAYLOR Tuff End Buoy (61140)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- HOLLEY FUEL REGULATOR MAX PRESS (12-803)
- Standard Ignition Fuel Injection Systems