Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, PR265
Mfr # PR265
Zoro # G500632388
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure - PSI 51 psi
- Nipple Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR265
- Zoro # G500632388
- UPC # 91769806064
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Operating Pressure - PSI | 51 psi |
Nipple Orientation | Straight |
Description
Fuel Pressure Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Argofet 200-2 Two batteries 200A (ARG200201020)
- MILTON Hi-Performance Valve (S-409)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- GATES Premium OE Micro-V Belt, K060841 (K060841)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- GB REMANUFACTURING Remanufactured Fuel Injector Wiring Harness, 522-054 (522-054)
- Standard Ignition Fuel Injection Systems