Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr226
Mfr # PR226
Zoro # G4889399
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Bolt Mount
- Port Quantity 1
- Nipple Orientation Angled
- Regulator Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR226
- Zoro # G4889399
- UPC # 91769400002
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Bolt Mount |
Port Quantity | 1 |
Nipple Orientation | Angled |
Regulator Finish | Silver |
Regulator Material | Steel |
Part Finish | Silver |
Item | Regulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Park Right® Flat-Free Tire Ramps (37353)
- SEA DOG Holder-Bev Swivel, #588130-3 (588130-3)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 12 x 1.38 Inch Deep (5230912)
- GATES Tri-Power Belts, AX25 (AX25)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- BOSCH Gas Injection Valve Fuel Injector, 62691 (62691)
- Standard Ignition Fuel Injection Systems