Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr225
Mfr # PR225
Zoro # G4889916
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Screw-in
- Regulator Finish Silver
- Port Quantity 2
- Nipple Orientation Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR225
- Zoro # G4889916
- UPC # 91769397616
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Screw-in |
Item | Regulator |
Regulator Finish | Silver |
Port Quantity | 2 |
Nipple Orientation | Angled |
Part Finish | Silver |
Regulator Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- ILC Replacement For CUMMINS 5293586 ALTERNATOR (5293586 ALTERNATOR)
- GATES Auto V-Belt, Industry Number 9451HD (9451HD)
- WIZARDS Wizards 01214 Mist-N-Shine Professional Detailer - 22 oz. (01214)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- REINZ Engine Intake Manifold Gasket, 71-54127-00 (71-54127-00)
- Standard Ignition Fuel Injection Systems