Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr195
Mfr # PR195
Zoro # G4889329
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Port Quantity 2
- Regulator Finish Silver
- Number of Outlets 1
- Regulator Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR195
- Zoro # G4889329
- UPC # 91769223823
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Stainless Steel |
Port Quantity | 2 |
Regulator Finish | Silver |
Item | Regulator |
Number of Outlets | 1 |
Regulator Material | Steel |
Inlet Quantity | 1 |
Nipple Orientation | Straight |
Operating Pressure - PSI | 43 psi |
Part Finish | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRWA1, NBR (22441)
- RULE Rule "FC" Tournament Series 500 GPH Livewell/Aerator w/ Seacock Inlet (401FC)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- WEATHERTECH Cargo w/Bumper Protector/Black, 401019SK (401019SK)
- STANDARD IGNITION Fuel Injection Chemical, Csf56 (CSF56)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- DELPHI Fuel Injector, Fj10093 (FJ10093)
- Standard Ignition Fuel Injection Systems