Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr169
Mfr # PR169
Zoro # G4903146
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Caution Sheet, O-Ring
- Adjustment Range 45 psi
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR169
- Zoro # G4903146
- UPC # 91769196936
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | Caution Sheet, O-Ring |
Item | Fuel Pressure Regulator |
Adjustment Range | 45 psi |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Cargo Bar, Ratcheting, 40" - 70", Chipboard (5059)
- BUYERS PRODUCTS 5 Inch Amber LED Mini Strobe Light (8891130)
- K-TOOL INTERNATIONAL 6-Ton Jack Stands (Pair) (KTIXD61205)
- CUSTOM ACCESSORIES Radial Tire Patch Kit (27772)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- Standard Ignition Fuel Injection Systems