Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr129
Mfr # PR129
Zoro # G4900486
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Flange
- Regulator Finish Silver
- Regulator Material Steel
- Part Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR129
- Zoro # G4900486
- UPC # 91769180638
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Flange |
Regulator Finish | Silver |
Regulator Material | Steel |
Part Finish | Silver |
Port Quantity | 2 |
Item | Regulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 1/4 (7/16-24 Inverted), 10/bag (BLU-4)
- SAMLEX AMERICA INVERTERS CHARGERS ISOLATOR RV (SAM-1500-12)
- MAJOR Major: S200-SPA - Secret Gate Latch - Plated Chrome Finish (MJR-S200-SPA)
- MINN KOTA Aluminum Quick Release Bracket, Bulk (1854036)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- BOSCH Gas Injection Valve Fuel Injector, 62403 (62403)
- Standard Ignition Fuel Injection Systems