Shop All Fuel Sensors
Standard Ignition
Fuel Level Sensor Connector, S-1365
Mfr # S-1365
Zoro # G5726179
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Contact Terminal Material Metal
- Splice Connectors Included Yes
- Connector Quantity 1
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-1365
- Zoro # G5726179
- Country of Origin Unknown
- Category Fuel Sensors
Dimensions
Wiring Harness Length (in) | 18 |
Harness Length - inches | 16" |
Length - Inches | 1.625" |
Details
Material | Plastic |
Contact Terminal Material | Metal |
Splice Connectors Included | Yes |
Connector Quantity | 1 |
Connector Gender | Male |
Terminal Quantity | 4 |
Wire Quantity | 4 |
Weatherproof Sealed | Yes |
Water Resistant | Yes |
Terminal Gender | Female |
Number Of Splice Connectors Include | 4 |
Terminal Type | Blade Terminal |
Wiring Harness Included | Yes |
Connector Shape | Rectangle |
Wire Gauge (ga) | 16 |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Pliers (JFF287)
- AFTERMARKET S830905 Operator Presence Switch (S830905-HYC)
- LUBRIMATIC FUNNEL STEEL 17.5"" 24 OZ (75-007)
- ILC Replacement for Sunnex 1205 replacement light bulb lamp (1205 SUNNEX)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Temperature Sensor, Fts110 (FTS110)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- Standard Ignition Fuel Sensors