Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk84
Mfr # SK84
Zoro # G4906829
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Silver
- Material Rubber
- Number Of O-rings 24
- O-Ring/Seal 2 Inside Diameter (in) 0.31
- O-Ring/Seal 2 Outside Diameter (in 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK84
- Zoro # G4906829
- UPC # 2562338909
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Inside Diameter (in) | 0.31 |
O-Ring/Seal 2 Outside Diameter (in | 0.57 |
O-Ring/Seal 1 Inside Diameter (in) | 0.31 |
O-Ring/Seal 3 Inside Diameter (in) | 0.48 |
O-Ring/Seal 4 Inside Diameter (in) | 0.48 |
O-Ring/Seal 4 Outside Diameter (in | 0.5 |
O-Ring/Seal 3 Outside Diameter (in | 0.5 |
O-Ring/Seal 1 Outside Diameter (in | 14.478 |
Details
Color | Blue, Silver |
Material | Rubber |
Number Of O-rings | 24 |
O-Ring/Seal 2 Thickness (in) | 3.556 |
O-Ring/Seal 4 Thickness (in) | 0.18 |
O-Ring/Seal 3 Thickness (in) | 0.18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & E HAND TOOLS 2Pc Hd Hose Removal/Installer Set (854)
- REESE 7000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7033400)
- GROTE Three-Stud Replacement LED Lamp (50920)
- A & I PRODUCTS Bearing, Water Pump Shaft 6" x1.5" x1.5" (A-JD9257)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- BOSCH Gas Injection Valve Fuel Injector, 62273 (62273)
- Standard Ignition Fuel Injection Systems