Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk63
Mfr # SK63
Zoro # G4903170
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black, White, Teal
- Includes Hardware Included
- O-Ring/Seal 3 Inside Diameter (in) 0.49
- O-Ring/Seal 4 Inside Diameter (in) 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK63
- Zoro # G4903170
- UPC # 25623382159
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 3 Inside Diameter (in) | 0.49 |
O-Ring/Seal 4 Inside Diameter (in) | 0.72 |
O-Ring/Seal 3 Outside Diameter (in | 0.63 |
O-Ring/Seal 4 Outside Diameter (in | 0.92 |
O-Ring/Seal 2 Inside Diameter (in) | 0.5 |
O-Ring/Seal 2 Outside Diameter (in | 0.61 |
O-Ring/Seal 1 Outside Diameter (in | 23.114 |
O-Ring/Seal 1 Inside Diameter (in) | 0.82 |
Details
Material | Rubber |
Color | Black, White, Teal |
Includes | Hardware Included |
O-Ring/Seal 4 Thickness (in) | 0.49 |
O-Ring/Seal 2 Thickness (in) | 1.524 |
Number Of O-rings | 2 |
O-Ring/Seal 3 Thickness (in) | 0.29 |
Injectors Covered per Kit | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Heated Angle Back, SS, 7"x16" (708525)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- VELVAC Spot Mirror, Offset Mount (708457)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Injection Chemical, Csf56 (CSF56)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- GENUINE Fuel Injection Air Flow Meter Boot, 13711433540 (13711433540)
- Standard Ignition Fuel Injection Systems