Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk4
Mfr # SK4
Zoro # G4904071
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Injectors Covered per Kit 1
- Number Of O-rings 1
- O-Ring/Seal 2 Outside Diameter (in 1.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # SK4
- Zoro # G4904071
- UPC # 91769065652
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Outside Diameter (in | 1.07 |
O-Ring/Seal 1 Outside Diameter (in | 0.55 |
O-Ring/Seal 1 Inside Diameter (in) | 0.34 |
O-Ring/Seal 2 Inside Diameter (in) | 0.8 |
Assorted Sizes | Yes |
Details
Color | Black |
Material | ABS Plastic |
Injectors Covered per Kit | 1 |
Number Of O-rings | 1 |
O-Ring/Seal 2 Thickness (in) | 0.32 |
Seal Type | MFI |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- GARMIN Bail Mount w/Knobs f/echoMAPCHIRP 7Xdv & 9Xdv (010-12445-32)
- REESE Receiver Lock, Class III, IV, SS (7030200)
- GROCO 1-1/2" NPT x 1-3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1500)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- BOSCH Fuel System Coupler Fitting (5869-1)
- Standard Ignition Fuel Injection Systems