Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk2
Mfr # SK2
Zoro # G4900696
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black, Silver
- O-Ring/Seal 2 Inside Diameter (in) 0.35
- O-Ring/Seal 1 Inside Diameter (in) 0.35
- Number Of O-rings 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK2
- Zoro # G4900696
- UPC # 91769065591
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Inside Diameter (in) | 0.35 |
O-Ring/Seal 1 Inside Diameter (in) | 0.35 |
O-Ring/Seal 1 Outside Diameter (in | 13.462 |
O-Ring/Seal 3 Outside Diameter (in | 0.44 |
O-Ring/Seal 4 Outside Diameter (in | 0.44 |
O-Ring/Seal 3 Inside Diameter (in) | 0.33 |
O-Ring/Seal 2 Outside Diameter (in | 0.53 |
O-Ring/Seal 4 Inside Diameter (in) | 0.33 |
Details
Material | Rubber |
Color | Black, Silver |
Number Of O-rings | 8 |
Nozzle Seal Included | Yes |
O-Ring/Seal 2 Thickness (in) | 4.318 |
O-Ring/Seal 3 Thickness (in) | 0.06 |
O-Ring/Seal 4 Thickness (in) | 0.06 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- VELVAC Push-Lock, Male Run Tee, 3/8"x3/8"x1/2" (016404)
- STEMCO Locknut, Knuckle, Steering Spindle, 3-1/4-12 Thread Size, 4-3/8-8 Point Otc No. 1917 Tool Socket (449-4973)
- NORCO PROFESSIONAL LIFTING 2 Ton Floor Jack Dbl. Pump (71233B)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- BOSCH Fuel Injection Fuel Pressure Service Kit, 1287010704 (1287010704)
- Standard Ignition Fuel Injection Systems