Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk137
Mfr # SK137
Zoro # G4927768
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- O-Ring/Seal 2 Outside Diameter (in 0.56
- O-Ring/Seal 3 Inside Diameter (in) 0.3
- O-Ring/Seal 1 Inside Diameter (in) 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # SK137
- Zoro # G4927768
- UPC # 727943380104
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Outside Diameter (in | 0.56 |
O-Ring/Seal 3 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Outside Diameter (in | 14.224 |
O-Ring/Seal 4 Inside Diameter (in) | 0.3 |
O-Ring/Seal 4 Outside Diameter (in | 0.56 |
O-Ring/Seal 2 Inside Diameter (in) | 0.3 |
O-Ring/Seal 3 Outside Diameter (in | 0.56 |
Assorted Sizes | Yes |
Details
Material | Rubber |
Color | Black |
Kit/Set Contents | Yes |
Seal Type | MFI |
O-Ring/Seal 4 Thickness (in) | 0.13 |
O-Ring/Seal 2 Thickness (in) | 3.302 |
Number Of O-rings | 6 |
O-Ring/Seal 3 Thickness (in) | 0.13 |
Injectors Covered per Kit | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Conn Elbow 90 deg, 1/4", 1/8" (KV2L07-34S-1)
- DORMAN Door Window Switch - Front Right, 901-084 (901-084)
- FEY Universal Bumper Mount Kit (93500)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- MOTORCRAFT 04-09 Ford E150-250-F150/04-05 Explorer Fuel Injector, Cm5171 (CM5171)
- Standard Ignition Fuel Injection Systems