Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk135
Mfr # SK135
Zoro # G4927007
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Blue, Brown, White
- Injectors Covered per Kit 1
- O-Ring/Seal 3 Inside Diameter (in) 0.26
- O-Ring/Seal 2 Outside Diameter (in 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK135
- Zoro # G4927007
- UPC # 727943377210
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 3 Inside Diameter (in) | 0.26 |
O-Ring/Seal 2 Outside Diameter (in | 0.51 |
O-Ring/Seal 2 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Outside Diameter (in | 14.224 |
O-Ring/Seal 3 Outside Diameter (in | 0.3 |
Assorted Sizes | Yes |
Details
Material | Rubber |
Color | Blue, Brown, White |
Injectors Covered per Kit | 1 |
Seal Type | MFI |
O-Ring/Seal 2 Thickness (in) | 1.778 |
Number Of O-rings | 3 |
O-Ring/Seal 3 Thickness (in) | 0.1 |
Kit/Set Contents | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICKEY THOMPSON 17X9 5X55 412 MT CLASSIC III (90000001782)
- KEN-TOOL Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc (35447)
- STENS Oem Replacement Belt For John Deere Z915B Z920M And Z920R Ztrak Mowers With 48 In. Deck Tcu30510 (265-281)
- BUYERS PRODUCTS Surface Mount Light Kit, Red, 2.5" (5622103)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- Standard Ignition Fuel Injection Systems