Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, SK134
Mfr # SK134
Zoro # G200633449
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Green
- Material Rubber
- O-Ring/Seal 2 Outside Diameter (in 0.56
- O-Ring/Seal 1 Outside Diameter (in 14.224
- Number Of O-rings 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK134
- Zoro # G200633449
- UPC # 727943372505
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Outside Diameter (in | 0.56 |
O-Ring/Seal 1 Outside Diameter (in | 14.224 |
O-Ring/Seal 2 Inside Diameter (in) | 0.3 |
O-Ring/Seal 3 Outside Diameter (in | 0.56 |
O-Ring/Seal 4 Outside Diameter (in | 0.56 |
O-Ring/Seal 4 Inside Diameter (in) | 0.35 |
O-Ring/Seal 1 Inside Diameter (in) | 0.3 |
O-Ring/Seal 3 Inside Diameter (in) | 0.35 |
Details
Color | Black, Green |
Material | Rubber |
Number Of O-rings | 16 |
Seal Type | MFI |
Kit/Set Contents | Yes |
O-Ring/Seal 2 Thickness (in) | 3.302 |
O-Ring/Seal 3 Thickness (in) | 0.11 |
Injectors Covered per Kit | 8 |
O-Ring/Seal 4 Thickness (in) | 0.11 |
Description
Fuel Injector Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 374-4 replacement light bulb lamp (374-4 PERKO)
- RONSTAN Service Kit New Large (RA574154)
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- TH MARINE Clamp-Hose 14.5 Stpls, #16700013 (16700013)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- BOSCH GAS INJECTION VALVE (62700)
- Standard Ignition Fuel Injection Systems