Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk130
Mfr # SK130
Zoro # G4927661
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- O-Ring/Seal 2 Inside Diameter (in) 0.3
- O-Ring/Seal 1 Outside Diameter (in 15.748
- O-Ring/Seal 4 Thickness (in) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK130
- Zoro # G4927661
- UPC # 727943372291
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Outside Diameter (in | 15.748 |
O-Ring/Seal 3 Outside Diameter (in | 0.62 |
O-Ring/Seal 3 Inside Diameter (in) | 0.35 |
O-Ring/Seal 1 Inside Diameter (in) | 0.35 |
O-Ring/Seal 4 Inside Diameter (in) | 0.3 |
O-Ring/Seal 4 Outside Diameter (in | 0.56 |
O-Ring/Seal 2 Outside Diameter (in | 0.56 |
Details
Material | Rubber |
Color | Black |
O-Ring/Seal 4 Thickness (in) | 0.13 |
Injectors Covered per Kit | 6 |
O-Ring/Seal 2 Thickness (in) | 3.302 |
O-Ring/Seal 3 Thickness (in) | 0.21 |
Number Of O-rings | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Flange Nut, 9/16", 2 pcs. (139987)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- KEN-TOOL Professional Whl Wt Tool (35354)
- KATS Ether Start Kit, CID 100-299, 12V (33112)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- NTK Idle Air Control Valve, 2H1016 (2H1016)
- Standard Ignition Fuel Injection Systems