Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk13
Mfr # SK13
Zoro # G4927409
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Injectors Covered per Kit 4
- O-Ring/Seal 1 Inside Diameter (in) 0.69
- O-Ring/Seal 1 Outside Diameter (in 20.828
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK13
- Zoro # G4927409
- UPC # 91769254513
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 1 Inside Diameter (in) | 0.69 |
O-Ring/Seal 1 Outside Diameter (in | 20.828 |
Details
Material | Copper |
Color | Copper |
Injectors Covered per Kit | 4 |
Number Of O-rings | 10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer Door Closure, Brown (W38501)
- DEVILBISS AUTOMOTIVE REFINISHING P-HC-4527 HOSE CONNECTOR (DV240032)
- MOTORMITE SPARE TIRE HOLD-DOWNS (41068)
- UWS Angle Crossover Tool Box, 69", TBSD-69-A-BLK (TBSD-69-A-BLK)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Idle Air Contro, Ac147T (AC147T)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- Standard Ignition Fuel Injection Systems