Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk127
Mfr # SK127
Zoro # G4927591
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- O-Ring/Seal 2 Outside Diameter (in 0.57
- O-Ring/Seal 2 Inside Diameter (in) 0.3
- O-Ring/Seal 1 Inside Diameter (in) 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK127
- Zoro # G4927591
- UPC # 727943379900
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 2 Outside Diameter (in | 0.57 |
O-Ring/Seal 2 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Inside Diameter (in) | 0.3 |
Assorted Sizes | Yes |
O-Ring/Seal 1 Outside Diameter (in | 14.478 |
Details
Color | Black |
Material | Rubber |
Kit/Set Contents | Yes |
O-Ring/Seal 2 Thickness (in) | 3.302 |
Seal Type | MFI |
Number Of O-rings | 2 |
Injectors Covered per Kit | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1332H (EHT1332H)
- MANN FILTER 82-92 Jaguar Vanden Plas-Xj6-Xjs Oil Filter, W930/13 (W930/13)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- NTK Fuel Pump Relay, 1R1057 (1R1057)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- BOSCH High-Pressure Injector Bde, 62831 (62831)
- Standard Ignition Fuel Injection Systems