Shop All Engine Gaskets, Seals & O-Rings
Standard Ignition
FUEL INJECTOR SEAL KIT
Mfr # SK123
Zoro # G102174958
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black, Silver, Red
- Includes Hardware Included, Nozzle Seal Included
- O-Ring/Seal 3 Outside Diameter (in 0.3
- Kit/Set Contents Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK123
- Zoro # G102174958
- UPC # 728000000000
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
O-Ring/Seal 3 Outside Diameter (in | 0.3 |
O-Ring/Seal 1 Inside Diameter (in) | 0.23 |
Assorted Sizes | Yes |
O-Ring/Seal 3 Inside Diameter (in) | 0.24 |
O-Ring/Seal 2 Outside Diameter (in | 0.45 |
O-Ring/Seal 2 Inside Diameter (in) | 0.24 |
O-Ring/Seal 1 Outside Diameter (in | 12.7 |
Details
Material | Steel |
Color | Black, Silver, Red |
Includes | Hardware Included, Nozzle Seal Included |
Kit/Set Contents | Yes |
Seal Type | GDI |
O-Ring/Seal 2 Thickness (in) | 1.778 |
Injectors Covered per Kit | 4 |
Number Of O-rings | 12 |
O-Ring/Seal 3 Thickness (in) | 0.12 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Bottle Jack (76520B)
- FOUR SEASONS O-Ring-Green, 24646 (24646)
- A & I PRODUCTS Cushion Set 2 Pc., Steel, Hydraulic, ORIGINAL FABRIC 22" x22" x11" (A-TY26549)
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - White (DP63-W)
- STANDARD IGNITION FUEL INJECTOR O-RING (SK157)
- STANDARD IGNITION Egr Valve Spacer Plate Gasket, Vg219 (VG219)
- SEAL PWR ENGINE PART Valve Stem Seal, Mv-1902 (MV-1902)
- SKF Shaft Seal, 1-15/16 x 3 x 5/16", CRW1, Nitrile (19359)
- LISLE SMalayal O Ring (34500)
- FOUR SEASONS O-Ring, 24683 (24683)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 5/16", CRW1, NBR (17653)
- Standard Ignition Engine Gaskets, Seals & O-Rings