Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Seal Kit, Sk106
Mfr # SK106
Zoro # G4928687
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Blue, White, Silver
- Seal Type GDI
- O-Ring/Seal 1 Outside Diameter (in 11.938
- O-Ring/Seal 1 Inside Diameter (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK106
- Zoro # G4928687
- UPC # 727943098702
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
O-Ring/Seal 1 Outside Diameter (in | 11.938 |
O-Ring/Seal 1 Inside Diameter (in) | 0.25 |
O-Ring/Seal 2 Inside Diameter (in) | 0.24 |
O-Ring/Seal 2 Outside Diameter (in | 0.3 |
Assorted Sizes | Yes |
Details
Material | Rubber |
Color | Blue, White, Silver |
Seal Type | GDI |
Number Of O-rings | 3 |
Injectors Covered per Kit | 4 |
O-Ring/Seal 2 Thickness (in) | 3.048 |
Kit/Set Contents | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D702SE (D702SE)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1966)
- CTA MANUFACTURING SET BRAKE BLEEDER BOTTLE 2 PC (CTA7786)
- GROTE Stt Lamp- Red- Us 440 Series Rh- Retail, 52302-5 (52302-5)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- GB REMANUFACTURING Remanufactured Fuel Injector Seal Kit, 8-023 (8-023)
- Standard Ignition Fuel Injection Systems