Shop All Engine Gaskets, Seals & O-Rings
Standard Ignition
FUEL INJECTOR O-RING
Mfr # SK158
Zoro # G502171786
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Green, Silver
- Includes Hardware Included, Nozzle Seal Included
- Series OE Replacement
- Number Of O-rings 3
- Kit/Set Contents Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # SK158
- Zoro # G502171786
- UPC # 33086404271
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Assorted Sizes | Yes |
O-Ring/Seal 3 Inside Diameter (in) | 0.25 |
O-Ring/Seal 3 Outside Diameter (in | 0.31 |
O-Ring/Seal 1 Inside Diameter (in) | 0.23 |
O-Ring/Seal 2 Inside Diameter (in) | 0.25 |
O-Ring/Seal 2 Outside Diameter (in | 0.46 |
O-Ring/Seal 1 Outside Diameter (in | 12.7 |
Details
Item | Fuel Injector Seal |
Color | Black, Blue, Green, Silver |
Includes | Hardware Included, Nozzle Seal Included |
Series | OE Replacement |
Number Of O-rings | 3 |
Kit/Set Contents | Yes |
O-Ring/Seal 2 Thickness (in) | 2.032 |
Injectors Covered per Kit | 4 |
Seal Type | GDI |
O-Ring/Seal 3 Thickness (in) | 0.1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- WIX FILTERS Hyd Filter, 51482 (51482)
- A & I PRODUCTS Center Link Pin (Tractor End) (Cat II) 5" x2" x1" (A-382210R11)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- STANDARD IGNITION FUEL INJECTOR O-RING (SK157)
- STANDARD IGNITION Egr Valve Spacer Plate Gasket, Vg219 (VG219)
- STANDARD IGNITION FUEL INJECTOR SEAL KIT (SK123)
- FEL-PRO Transmission Set, Ts13405 (TS13405)
- SKF FKM, single lip, grease seal, Bore-Tite (8619)
- SKF Scotseal Classic Seal, 42623 (42623)
- TIMKEN Engine Crankshaft Seal - Front, 472397 (472397)
- Standard Ignition Engine Gaskets, Seals & O-Rings