Shop All Engine Gaskets, Seals & O-Rings
Standard Ignition
FUEL INJECTOR O-RING
Mfr # SK157
Zoro # G102171841
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White, Green
- O-Ring/Seal 2 Outside Diameter (in 0.53
- Assorted Sizes Yes
- O-Ring/Seal 3 Inside Diameter (in) 0.24
- O-Ring/Seal 2 Thickness (in) 1.778
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # SK157
- Zoro # G102171841
- UPC # 33086404516
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
O-Ring/Seal 2 Outside Diameter (in | 0.53 |
Assorted Sizes | Yes |
O-Ring/Seal 3 Inside Diameter (in) | 0.24 |
O-Ring/Seal 3 Outside Diameter (in | 0.3 |
O-Ring/Seal 2 Inside Diameter (in) | 0.31 |
O-Ring/Seal 1 Inside Diameter (in) | 0.3 |
O-Ring/Seal 1 Outside Diameter (in | 14.224 |
Details
Color | Black, White, Green |
O-Ring/Seal 2 Thickness (in) | 1.778 |
Seal Type | GDI |
Kit/Set Contents | Yes |
Number Of O-rings | 3 |
O-Ring/Seal 3 Thickness (in) | 0.1 |
Injectors Covered per Kit | 1 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- BANDO Auto Serpentine Belt, 8Pk2620 (8PK2620)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- 3M ADAPTER FILTER BAG (3M20453)
- STANDARD IGNITION FUEL INJECTOR SEAL KIT (SK123)
- STANDARD IGNITION Egr Valve Spacer Plate Gasket, Vg219 (VG219)
- SKF Grease Seals, 47474 (47474)
- FEL-PRO Spt Seals, Es72967 (ES72967)
- FOUR SEASONS O-Ring, 24616 (24616)
- JACUZZI Jacuzzi 13120704R2 Main Drain Sealing Ring Gasket (13120704R2)
- VAICO GASKET SET STEERING GEAR (V30-9968)
- Standard Ignition Automotive Engine Gaskets & Seals