Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj982
Mfr # FJ982
Zoro # G4858888
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type MFI; MFI Injector
- Terminal Gender Male
- O-Rings Included Yes
- Terminal Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ982
- Zoro # G4858888
- UPC # 25623262819
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Fuel Type | MFI; MFI Injector |
Terminal Gender | Male |
O-Rings Included | Yes |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Hex Bit, 14mm (2054)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- BOSCH Gas Injection Valve Fuel Injector, 62643 (62643)
- Standard Ignition Fuel Injection Systems