Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj958
Mfr # FJ958
Zoro # G4867531
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fuel Type Gas
- Type Multi-Port Fuel Injection
- Fit Type Direct Fit
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ958
- Zoro # G4867531
- UPC # 2562326476
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Fuel Type | Gas |
Type | Multi-Port Fuel Injection |
Item | Fuel Injector |
Fit Type | Direct Fit |
Number of Terminals | 2 |
System Type | Top Feed |
Series | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI 8" Final Finish Black Slant Foam (HB 500)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- ILC Replacement for Komatsu STR1016 Starter (WX-XVQT-5)
- TRICO Exact Fit Blades Trico Wiper Bla, 20-2 (20-2)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- RED HORSE PERFORMANCE -02 (1/8") NPT FEMALE PIPE COUPLER - BLACK (910-02-2)
- Standard Ignition Fuel Injection Systems