Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj886
Mfr # FJ886
Zoro # G4867568
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fuel Type Gas
- Type Gasoline Direct Injection
- Connector Type Male
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FJ886
- Zoro # G4867568
- UPC # 707390717807
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Fuel Type | Gas |
Type | Gasoline Direct Injection |
Connector Type | Male |
Fit Type | Direct Fit |
Item | Fuel Injector |
Series | Standard Intermotor |
Terminal Gender | Male |
Terminal Type | Blade |
Number of Terminals | 2 |
System Type | Direct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Flowstart Circulation Heater, 2180W 240V (3305154)
- BLAZING Blackzing Waterproof Wire Connector, PK12 (LV9500)
- PHILLIPS Socket, 7-Way, Sta-Dry, No Circuit Breaker Split Pin, Nylon Housing, Bullet Termination (16-726)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62827 (62827)
- Standard Ignition Fuel Injection Systems