Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj847
Mfr # FJ847
Zoro # G4868222
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type MFI Injector
- Terminal Quantity 2
- O-Rings Included Yes
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FJ847
- Zoro # G4868222
- UPC # 707390628066
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Fuel Type | MFI Injector |
Terminal Quantity | 2 |
O-Rings Included | Yes |
Terminal Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Wilwood 45mm (1127-MTV)
- WAI GLOBAL Voltage Regulators, F7078 (F7078)
- ZEROSTART Engine Heater - 1000W 120V, Plate Cummins (8601003)
- DISCO Blk Extruded U Nuts 10-24 Screw .025"-.125" PR PK80 (938PK)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- CTA MANUFACTURING FORD FUEL INJECTOR REMOVER 6.7L (CTA3876)
- Standard Ignition Fuel Injection Systems