Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj837
Mfr # FJ837
Zoro # G4865370
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Type Multi-Port Fuel Injection
- Fuel Type Gas
- System Type Top Feed
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ837
- Zoro # G4865370
- UPC # 707390477589
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Type | Multi-Port Fuel Injection |
Fuel Type | Gas |
System Type | Top Feed |
Series | Standard Intermotor |
Fit Type | Direct Fit |
Item | Fuel Injector |
Number of Terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- BEHRENS Tin Funnel 10 Oz (BF20)
- OTC Gm Pitman Arm Tool (6532)
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- FEL-PRO Fuel Injection Plenum Gasket Set, MS 93160 (MS 93160)
- Standard Ignition Fuel Injection Systems