Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj80
Mfr # FJ80
Zoro # G4865127
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Top Feed; MFI Injector
- Terminal Quantity 2
- O-Rings Included Yes
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FJ80
- Zoro # G4865127
- UPC # 91769179090
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Fuel Type | Top Feed; MFI Injector |
Terminal Quantity | 2 |
O-Rings Included | Yes |
Terminal Type | Blade |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR 76-80 Pontiac Sunbird Engine Mount, Em-2382 (EM-2382)
- METRA 31" Antenna With Removable Black Mast - Gm Trucks & Vans (44GM94B)
- SEA-DOG Sea-Dog 041606-1 Stainless Steel Open Base Cleat - 6" (041606-1)
- DENSO Air Filter, 143-3409 (143-3409)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- MOTORCRAFT 04-09 Ford E150-250-F150/04-05 Explorer Fuel Injector, Cm5171 (CM5171)
- Standard Ignition Fuel Injection Systems