Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj699
Mfr # FJ699
Zoro # G4856952
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Top Feed; MFI Injector
- O-Rings Included Yes
- Terminal Gender Male
- Terminal Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ699
- Zoro # G4856952
- UPC # 707390113395
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Fuel Type | Top Feed; MFI Injector |
O-Rings Included | Yes |
Terminal Gender | Male |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Drain Pan Adapter, 24" (JD-1416)
- S.E. TOOLS Hose Clamp Plier W/Extended Jaws (860L)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Pressure Regulator, Pr121 (PR121)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- S&G TOOL AID FORD EFI FUEL INJ PRSSR TEST ADAPTR (SG37230)
- Standard Ignition Fuel Injection Systems