Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, FJ68
Mfr # FJ68
Zoro # G7070260
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Fit Type Direct Fit
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FJ68
- Zoro # G7070260
- UPC # 91769179014
- Country of Origin United States
- Category Fuel Injection Systems
Details
Fuel Type | Gas |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Item | Fuel Injector |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition fuel injector's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6747 Coated Pancake Downrigger Weight - 8 lbs. (3006.6747)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.2" O.D., 3.93" I.D. 6" x6" x0.2" (A-W177009)
- SCOSCHE MagicMount Pro 2 Window / Dash Mount, Black and Silver (MP2WD-XTSP)
- BALDWIN FILTERS Nano Outer Air Filter, 13-13/16x18-1/2 in (PA1894XP)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC151 (AC151)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- Standard Ignition Fuel Injection Systems