Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj675
Mfr # FJ675
Zoro # G4858967
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fuel Type Gas
- Type Multi-Port Fuel Injection
- Number of Terminals 2
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ675
- Zoro # G4858967
- UPC # 707390096568
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Fuel Type | Gas |
Type | Multi-Port Fuel Injection |
Item | Fuel Injector |
Number of Terminals | 2 |
Series | Standard |
System Type | Top Feed |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT251)
- MANN FILTER Oil Filter Oem 94-06 Vag V6 Various, W930/21 (W930/21)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- BOSCH Gas Injection Valve Fuel Injector, 62273 (62273)
- Standard Ignition Fuel Injection Systems