Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj653
Mfr # FJ653
Zoro # G4868609
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Caution Sheet; O-Ring
- Fuel Type Gas
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ653
- Zoro # G4868609
- UPC # 707390082318
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | Caution Sheet; O-Ring |
Fuel Type | Gas |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Item | Fuel Injector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (LNF222RA)
- DEVCON Fix-a-Flat Inflator and Sealer 16 oz (S60420)
- A & I PRODUCTS Bushing, Seat Shock Absorber & Pivot 6" x6" x3" (A-72696R1)
- PIG Polishing Cloth, PK300 (WIP950)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- GB REMANUFACTURING Remanufactured Fuel Injector Wiring Harness, 522-054 (522-054)
- Standard Ignition Fuel Injection Systems