Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj300
Mfr # FJ300
Zoro # G4861091
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fuel Type Gas
- Fit Type Direct Fit
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ300
- Zoro # G4861091
- UPC # 91769401818
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Fuel Type | Gas |
Item | Fuel Injector |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 20A, PK5 (82-ANM-20A)
- DORMAN Engine Air Intake Hose, Dorman 696-421 (696-421)
- GROCO GROCO Bronze Pipe Nipple - 3" NPT (PN-3000)
- SUNEX Deluxe Geared Engine Stand, 1000 lb. (8300GB)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- BOSCH Gas Injection Valve Fuel Injector, 62678 (62678)
- Standard Ignition Fuel Injection Systems