Shop All Fuel Injection Systems
Standard Ignition
FUEL INJECTOR
Mfr # FJ26RP6
Zoro # G602148886
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fuel Type MFI Injector
- Terminal Type Blade
- Terminal Gender Male
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ26RP6
- Zoro # G602148886
- UPC # 25623195131
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Color | Black |
Fuel Type | MFI Injector |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 2 |
O-Rings Included | Yes |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Straight Lug, 2/0, 5/16", PK5 (141118-005)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- AGS Brass compression union, 3/8, 10/bag (CFB-4)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62807 (62807)
- Standard Ignition Fuel Injection Systems