Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj169
Mfr # FJ169
Zoro # G4854469
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For 2.0L Engine
- Fuel Type Gas
- Type Multi-Port Fuel Injection
- System Type Top Feed
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ169
- Zoro # G4854469
- UPC # 91769209759
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Application | For 2.0L Engine |
Fuel Type | Gas |
Type | Multi-Port Fuel Injection |
System Type | Top Feed |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Item | Fuel Injector |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD WORLD INDUSTRIES BlueDef 55GAL Exh Fluid (DEF001)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- URO PARTS WINDSHIELD WASHER FLUID RESERVOIR PLUG (9973320)
- MOTORMITE 1/4 In 5/16 In And 3/8 In Brass Tee Conn Fuel Hose Tee, 55109 (55109)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- CONTINENTAL/TEVES 2005-07 Ford F250 Super Duty/2005-06 For Fuel Injector, Fi11370S (FI11370S)
- Standard Ignition Fuel Injection Systems