Shop All Fuel Injection Systems
Standard Ignition
FUEL INJECTOR
Mfr # FJ1406
Zoro # G502148955
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fuel Type GDI Injector
- Fit Type Direct Fit
- O-Rings Included Yes
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ1406
- Zoro # G502148955
- UPC # 33086494203
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Color | Silver |
Fuel Type | GDI Injector |
Fit Type | Direct Fit |
Item | Fuel Injector |
O-Rings Included | Yes |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 2 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE STT LAMP, 6", LED, OVAL, W/O INT. BACK-UP, FM (54762)
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- VELVAC 2020Ss, R, Hr, Hr, So, Exprs, 96, Fender (718574)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Pressure Regulator, Pr347 (PR347)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- BOSCH Gas Injection Valve Fuel Injector, 62694 (62694)
- Standard Ignition Fuel Injection Systems