Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj1181
Mfr # FJ1181
Zoro # G4848360
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas; GDI Injector
- Terminal Quantity 2
- O-Rings Included Yes
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ1181
- Zoro # G4848360
- UPC # 727943213341
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Fuel Type | Gas; GDI Injector |
Terminal Quantity | 2 |
O-Rings Included | Yes |
Terminal Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- SPECIALTY PRODUCTS CO Alignment Camber Bushing, 66050 (66050)
- FUNNEL KING Polypropylene, 26 oz, 6-1/4", 5-1/2", 1-1/4" (32847)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injection Chemical, Csf56 (CSF56)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Pump Pul, Fpd6 (FPD6)
- STANDARD IGNITION Fuel Pressure Regulator, Pr121 (PR121)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- FORD Fuel Injectors for 2003-2014 Mustang, 8PK (M-9593-LU80)
- Standard Ignition Fuel Injection Systems