Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj1031
Mfr # FJ1031
Zoro # G4855001
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Type Multi-Port Fuel Injection
- Fuel Type Gas
- Series Standard Intermotor
- System Type Top Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ1031
- Zoro # G4855001
- UPC # 25623462547
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Type | Multi-Port Fuel Injection |
Fuel Type | Gas |
Series | Standard Intermotor |
System Type | Top Feed |
Fit Type | Direct Fit |
Item | Fuel Injector |
Number of Terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR (14864)
- NATIONAL Wheel Seal, 8835S (8835S)
- LISLE Kevlar Hot Sleeve (18700)
- ECCO Directional Led, Rect, 7 Patterns, Blue (3811B)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injection Chemical, Csf56 (CSF56)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- Standard Ignition Fuel Injection Systems