Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector, Fj1006
Mfr # FJ1006
Zoro # G4854496
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fuel Type Gas
- Type Multi-Port Fuel Injection
- System Type Top Feed
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FJ1006
- Zoro # G4854496
- UPC # 25623439730
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Includes | O-Ring |
Fuel Type | Gas |
Type | Multi-Port Fuel Injection |
System Type | Top Feed |
Number of Terminals | 2 |
Item | Fuel Injector |
Series | Standard |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Exhaust Pipe Flange Gasket, 61014 (61014)
- AUTOSPA CHENILLE WASHMOP 48""POLE (93303)
- HELLA Micro Light Bar Permanent Mount LED Amber Lens 23 Selectable Patterns 1224 Volt (H27996001)
- VALVOLINE Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife (822381)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- BOSCH 62830 High-pressure Injector - Gdi(New) (62830)
- Standard Ignition Fuel Injection Systems