Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Connector, S2291
Mfr # S2291
Zoro # G4905639
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color White; Black
- Material Plastic
- Voltage 12
- Connector Type Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2291
- Zoro # G4905639
- UPC # 727943223203
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Length | 1" |
Harness Length - inches | 18" |
Wiring Harness Length (in) | 18 |
Housing Length (in) | 1" |
Details
Color | White; Black |
Material | Plastic |
Voltage | 12 |
Connector Type | Push-On |
Item | Fuel Injector Connector |
Fit Type | Direct Fit |
Connector Gender | Male |
Terminal Gender | Female |
Connector Shape | Rectangular, Oval |
Contact Terminal Material | Plastic |
Number of Wires | 2 |
Terminal Type | Blade |
Wire Quantity | 2 |
Wiring Harness Included | Yes |
Gauge | 18 ga. |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Wire Gauge (ga) | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb (S1052)
- DEE ZEE BLUE LABEL CROSSOVER TOOL BOX - BLACK (DZ9170B)
- ASTRO PNEUMATIC CIRCUIT CORDLESS TESTER (AO7760)
- AUTOTEX Wiper Blade, Beam, 20 In Size (CLX-20)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- DORMAN Fuel Injector Line, 904-276 (904-276)
- Standard Ignition Fuel Injection Systems