Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Connector, S-1797
Mfr # S-1797
Zoro # G4904342
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.25"
- Connector Type Push-On
- Color Black; Red
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1797
- Zoro # G4904342
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Length | 1.25" |
Harness Length - inches | 17 3/8" |
Wiring Harness Length (in) | 20.5 |
Details
Material | Plastic |
Connector Type | Push-On |
Color | Black; Red |
Voltage | 12 |
Connector Gender | Female; Female; Male; Male; Male |
Wire Gauge (ga) | 18, 22 |
Contact Terminal Material | Metal |
Connector Shape | Rectangular |
Terminal Quantity | 8 |
Number of Wires | 2 |
Terminal Gender | Female |
Connector Quantity | 5 |
Wire Quantity | 8 |
Wiring Harness Included | Yes |
Number Of Splice Connectors Include | 4 |
Terminal Type | Pin + Cylindrical |
Splice Connectors Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 2050 Extended Pitch Offset Link (Import) 4" x6" x1" (A-OL2050IMP)
- RULE Tournament Series Replacement Motor Cartridge Only (46DR)
- GREEN LEAF Coupler Cam Lock 2In M Adapter (GLP 200 CAP)
- VIM PRODUCTS VIM Tools 4-Piece Door and Trim Tool Set (DT1)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- BOSCH Fuel Injector, 62667 (62667)
- Standard Ignition Fuel Injection Systems