Shop All Fuel Injection Systems
Standard Ignition
Fuel Injector Connector, S-1608
Mfr # S-1608
Zoro # G4905036
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Male
- Includes Butt Splices
- Number of Connectors 1
- Fit Type Direct Fit
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1608
- Zoro # G4905036
- Country of Origin Unknown
- Category Fuel Injection Systems
Dimensions
Harness Length | 17 in |
Details
Connector Type | Male |
Includes | Butt Splices |
Item | Fuel Injector Connector |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Terminal Type | Pin |
Number of Terminals | 12 |
Number of Wires | 12 |
Series | Standard OE Replacement |
Terminal Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Channel Mount, 45908 (45908)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2724)
- BUYERS PRODUCTS Multimount 3/4 Inch Tarp Axle (3011870)
- S.U.R. & R. AUTO PARTS CLAMP SET #10 (5) (SRRAC6810)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR73)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- Standard Ignition Fuel Injection Systems