Shop All Throttle Body Parts
Standard Ignition
FUEL INJECTION THROTTLE BODY
Mfr # S20240
Zoro # G802172285
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included, Hardware Included, Idle Air Control Motor Included
- Connector Type Female
- Terminal Gender Male
- Terminal Quantity 6
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20240
- Zoro # G802172285
- UPC # 33086500232
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Includes | Gasket Or Seal Included, Hardware Included, Idle Air Control Motor Included |
Connector Type | Female |
Terminal Gender | Male |
Terminal Quantity | 6 |
Terminal Type | Blade |
Connector Quantity | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Cowl Decal (619135)
- WIX FILTERS Air Filter W/Fin, 42276Fr (42276FR)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- MOTORCRAFT 03-10 Ford 6.0 & 6.4 Liter Turbo Diesel (VC8)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- AISIN Toyota Corolla 10-09/Matrix 10-09 Throttle Body, Tbt013 (TBT013)
- BOSCH Fuel Injection Throttle Body Assembly, F00H600076 (F00H600076)
- REINZ Fuel Injt Tb Mtg Gkt, 71-15950-00 (71-15950-00)
- Standard Ignition Throttle Body Parts