Shop All Throttle Body Parts
Standard Ignition
FUEL INJECTION THROTTLE BODY
Mfr # S20228
Zoro # G402172234
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included, Hardware Included, Idle Air Control Motor Included
- Connector Type Female
- Terminal Type Blade
- Connector Quantity 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20228
- Zoro # G402172234
- UPC # 33086499130
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Includes | Gasket Or Seal Included, Hardware Included, Idle Air Control Motor Included |
Connector Type | Female |
Item | Electronic Throttle Body |
Terminal Type | Blade |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Quantity | 6 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K100731HD (K100731HD)
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- ROADPRO CB Antenna Mirror Mount, Horizontal Stud (RP-317)
- GROTE Round Convex Mirror, 8 In. (12183)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- 3M Throttle Control Valve A0007, 1/pk (28096)
- ADVANCED FLOW ENGINEERING Throttle Body Spacer Civic Silver Bullet (A15-4637001)
- DORMAN THROTTLE BODY UNIT (977-779)
- Standard Ignition Throttle Body Parts