Shop All Throttle Body Parts
Standard Ignition
Fuel Injection Throttle Body, S20168
Mfr # S20168
Zoro # G6383366
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included, Idle Air Control Motor Included
- Connector Type Female
- Terminal Quantity 6
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S20168
- Zoro # G6383366
- UPC # 727943478368
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Includes | Gasket Or Seal Included, Idle Air Control Motor Included |
Connector Type | Female |
Terminal Quantity | 6 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 3-3/4 In (212)
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box (1704403)
- GSP New Cv Axle #Gsp Ncv37090 Gsp (NCV37090)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200803)
- STANDARD IGNITION Electronic Throttle Control Connector, S2409 (S2409)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- ADVANCED FLOW ENGINEERING Throttle Body Spacer Civic Silver Bullet (A15-4637001)
- REINZ Fuel Injt Tb Mtg Gkt, 71-13725-00 (71-13725-00)
- BOSCH Throttle Lever, 0280750131 (0280750131)
- Standard Ignition Throttle Body Parts